Heat Shrink, Heavy Wall, 48" Sleeve, Black, 20 Piece

Item #: 0318292

Cat #: ITCSF-0800-48"-Bla

UPC: 051135382318

$ 60.03 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy Wall, 0.8" Expanded/20" Recovered I.D., 3:1 Shrink Ratio, 48" Length Sleeve, Black, MSHA Specification, 20 Pieces

Overview

Heat Shrink, Heavy Wall, 0.8" Expanded/20" Recovered I.D., 3:1 Shrink Ratio, 48" Length Sleeve, Black, MSHA Specification, 20 Pieces
Also known as: 051135382318, ITCSF-0800-48"-Bla, MMMITCSF080048BLK2

Specifications

Material: Polyolefin
Color: Black
Length: 48 in
Material: Polyolefin
Length: 48 in
Color: Black