Heat Shrink, Heavy Wall, 48" Sleeve, Black, 100 Pcs

Item #: 0318290

Cat #: ITCSF-0400-48"-Bla

UPC: 051135382301

$ 52.19 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Heavy Wall, Polyolefin, 48" Length Sleeve, 0.4 Expanded/0.15" Recovered I.D., 3:1 Shrink Ratio, Black, MSHA Specification, 100 Pcs

Overview

Heat Shrink, Heavy Wall, Polyolefin, 48" Length Sleeve, 0.4 Expanded/0.15" Recovered I.D., 3:1 Shrink Ratio, Black, MSHA Specification, 100 Pcs
Also known as: 051135382301, ITCSF-0400-48"-Bla, MMMITCSF040048BLK1

Specifications

Material: Polyolefin
Color: Black
Length: 48 in
Material: Polyolefin
Length: 48 in
Color: Black