Heat Shrink, Thin-Wall, 1", Green, 100' Spool

Item #: 0318287

Cat #: FP1.000GN100'L

UPC: 051135377659

$ 1.79 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Green, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600 Volt, Green, Shrink Ratio 2:1, 1 Inch, Expanded Insulation Diameter 1 Inch, Recovered Insulation Diameter 1/2 Inch, Tube Length 100 Foot Reel, Provides Flame, Moisture and Abrasion Protection in Strain Relief and Wire Bundling Applications.
Also known as: 051135377659, FP1.000GN100'L, MMMFP3011100GRNSPO

Specifications

Length: 100 ft
Diameter: 1 in
Color: Green
Length: 100 ft
Color: Green
Diameter: 1 in