Heat Shrink Bus Bar Tubing, 8.280 - 13" Circumference, 50' Roll, Red, Cross-Linked Polyolefin

Item #: 0318261

Cat #: BBI-7A-Red-50' Rol

UPC: 051135357354

$ 94.46 FT
Company wide:
0 in stock
Heat Shrink Bus Bar Tubing, BBI-A Series, 8.280 - 13 Inch Circumference, 5-35kV, 50 Foot Roll, Red, Cross-Linked Polyolefin

Overview

Heat Shrink Bus Bar Tubing, BBI-A Series, 8.280 - 13 Inch Circumference, 5-35kV, 50 Foot Roll, Red, Cross-Linked Polyolefin

3M BBI–A Tubing is made of a specially formulated cross-linked polyolefin. The tubing is colored orange-red. The material has high resistance to splitting, good solvent resistance and excellent tracking resistance properties. The tubing shrinks easily with industry standard methods, forming an aesthetically appealing insulation cover. 


Also known as: 051135357354, BBI-7A-Red-50' Rol, MMMBBI7ARED50ROLL

Specifications

Material: Polyolefin
Color: Red
Volts AC: 35kV
Material: Polyolefin
Volts AC: 35kV
Color: Red