Heat Shrink Tubing For Bus Bar, Circumference: 5.43 - 8.86", Red

Item #: 0318258

Cat #: BBI-4A-Red-50' Rol

UPC: 051135357293

$ 42.42 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing For Bus Bar, Circumference: 5.43 - 8.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 50 Foot Roll.

Overview

Heat Shrink Tubing For Bus Bar, Circumference: 5.43 - 8.86 Inch, Color: Red, Rated 5 - 35kV, Material: Cross-Linked Polyolefin, For Insulating Rectangular, Square, or Round Bus Bar, 50 Foot Roll.

Get durable and reliable protection that helps prevent failures and downtime in applications from 5-25 kV. 3M™ Heat Shrinkable Bus Bar Tubing BBI-3A covers and insulates rectangular, square or round bus bars, and resists splitting and solvents.

Also known as: 051135357293, BBI-4A-Red-50' Rol, MMMBBI4ARED50ROLL

Specifications

Material: Polyolefin
Color: Red
Length: 50 ft
Material: Polyolefin
Length: 50 ft
Color: Red