Sealing Fitting, Vertical/Horizontal, 1/2", Female, Explosion-Proof, Malleable Iron

Item #: 0318246

Cat #: EYSEF50

UPC: 781381694285

$ 44.90 EA
Company wide:
0 in stock
Sealing Fitting, Vertical/Horizontal, 1/2 Inch, Female, Explosionproof, Dust-Ignitionproof, Rain Tight, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

Overview

Sealing Fitting, Vertical/Horizontal, 1/2 Inch, Female, Explosionproof, Dust-Ignitionproof, Rain Tight, Conduit Seal for Close Turning Radius (40% Fill), Malleable Iron.

Appleton™ EY 40% fill expanded fill sealing fittings, for close turning radius, prevent the passage of gases, vapors or flames from one portion of a conduit system to another. They also restrict large amounts of ignitable gases or vapors from accumulating to confine explosive pressure. Appleton sealing fittings are explosionproof, dust-ignitionproof and raintight. They are suitable for use in Class I and II locations.

Also known as: 781381694285, EYSEF50, APPEYSEF50, porkchop

Specifications

Material: Malleable Iron
Diameter: 1/2 in
Material: Malleable Iron
Diameter: 1/2 in