3M 233+72mmx55m PN26341 72mm X 55m

Item #: 0318179

Cat #: 233+72mmx55m

UPC: 051131263413

$ 40.52 EA
Company wide:
0 in stock
Documents & Guides
MMM 233+72MMX55M PN26341 72MM

Overview

MMM 233+72MMX55M PN26341 72MM

Scotch® 233+ Performance Green Masking Tape is a highly conformable tape that provides the best adhesive transfer resistance, hugs curves, contours and provides outstanding paint lines. Goes on quickly and easily, sticks at a touch and stays put. Perfectly balanced to give outstanding masking results and is also waterborne paint compatible.

Also known as: 051131263413, 233+72mmx55m, MMM26341

Specifications

No Specifications Available