Electrical Insulating Resin, 4N Series, 14.6 Ounce

Item #: 0318118

Cat #: 4N-C

UPC: 051128613498

$ 151.11 EA
Company wide:
0 in stock
Documents & Guides
Electrical Insulating Resin, 4N Series, 14.6 Ounce

Overview

Electrical Insulating Resin, 4N Series, 14.6 Ounce

3M offers accessory products to assist with splice rejacketing, cable jacket sealing, grounding and cable preparation. Many of the products shown here are used with 3M

splices and terminations. Remember to reference those sections for more product information.

Also known as: 051128613498, 4N-C, MMM4NC30

Specifications

Size: 14.600 oz
Size: 14.600 oz