Cable Snap Clip, 3/16"–9/32" Flange, 0.394"–0.433" OD

Item #: 0318117

Cat #: SC4C

UPC: 782856798187

$ 1.45 EA
Company wide:
0 in stock
Documents & Guides
Cable Snap Clip. Low voltage, data and MC/AC cable to 3/16" thru 9/32" flange thickness, 0.375"–0.437" OD, Standard Packaging Quantity: 100.

Overview

Cable Snap Clip. Low voltage, data and MC/AC cable to 3/16" thru 9/32" flange thickness, 0.375"–0.437" OD, Standard Packaging Quantity: 100.

nVent CADDY Armour is a proprietary three-layer coating system applied to nVent CADDY steel fasteners. It's designed to provide superior corrosion resistance, exceeding industry standards for steel fasteners. The three layers work together to ensure long-lasting protection against corrosion and a high-quality, aesthetically pleasing finish.

Also known as: 782856798187, SC4C, CDYSC4C

Features & Benefits

  • Clip snaps on flange and cable snaps into clip

Specifications

Material: Spring Steel
Finish: Plated
Material: Spring Steel
Finish: Plated