Ladder Drop-Out, Aluminum, for 12" Wide Tray

Item #: 0318112

Cat #: 9A110412

UPC: 781011280475

Company wide:
0 in stock
Documents & Guides
Ladder Drop-Out, Aluminum, for 12" Wide Tray, Series 2, 3, 4 & 5

Overview

Ladder Drop-Out, Aluminum, for 12" Wide Tray, Series 2, 3, 4 & 5
Also known as: 781011280475, 9A110412, BLI9A110412

Specifications

Width: 12 in
Material: Aluminum
Width: 12 in
Material: Aluminum