Scotchcast Inline Resin Power Cable Splice Kit, 2-3/0 AWG

Item #: 0318107

Cat #: 82-A2N

UPC: 051128613429

$ 139.36 EA
Company wide:
24 in stock
Scotchcast™ Inline Resin Power Cable Splice Kit 82-A2N, 2-3/0 AWG, 1 Per box, 10 Per Case

Overview

Scotchcast™ Inline Resin Power Cable Splice Kit 82-A2N, 2-3/0 AWG, 1 Per box, 10 Per Case

3M™ 82-AN Series Inline Resin Power Cable Splice Kit is designed to insulate and seal 5kV-rated unshielded, single conductor cables and 1 kV-rated multiple conductor cables. It is suitable for use in weather-exposed or direct-burial locations. 3M™ 82-A NSeries Inline Resin Power Cable Splice Kit includes a mold body, pouring spouts, 23 electrical tape and No. 4 resin. It is perfect for splicing non-shielded wet or dry cables and single conductor or multiple conductor portable cables. UL Listed and RoHS 2011/65/EU Compliant.

Also known as: 051128613429, 82-A2N, MMM82A2N

Specifications

Allowable Gauge Range: 2 - 3/0
Diameter Range: 0.625 - 1 in
Allowable Gauge Range: 2 - 3/0
Diameter Range: 0.625 - 1 in