CR104P, Accessories, Assembled Pushbuttons

Item #: 0318052

Cat #: CR104PBT11G1S3

UPC: 783166282519

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
Pushbuttons, 30mm, Illuminated, Lamp Type: Standard, NEMA Enclosure Rating: Green, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Tranformer/240 VAC

Overview

Pushbuttons, 30mm, Illuminated, Lamp Type: Standard, NEMA Enclosure Rating: Green, Color: Incandescent, Features: 1 Normally Open and 1 Normally Closed, : 10 Amp, : NEMA Type 1, 3, 3R, 4, 4x, 12, 13, : One Screw Contact Block Mounting, : Tranformer/240 VAC
Also known as: 783166282519, CR104PBT11G1S3, GENCR104PBT11G1S3

Specifications

No Specifications Available