Cold Shrink QS4 Integrated Splice Kit

Item #: 0318040

Cat #: QS4-25SP-1-250-BCA

UPC: 051128605721

$ 1445.40 EA
Company wide:
0 in stock
Inline Splice for Joining JCN, Flat Strap Neutral, Tape Shield and LC Cables, Primary Insulation O.D. Range: 0.84 - 1.36" (21,3 - 34,5 mm), Conductor Size: 1 AWG - 250 kcmil (50 - 120 mm2 )

Overview

Inline Splice for Joining JCN, Flat Strap Neutral, Tape Shield and LC Cables, Primary Insulation O.D. Range: 0.84 - 1.36" (21,3 - 34,5 mm), Conductor Size: 1 AWG - 250 kcmil (50 - 120 mm2 )

The new 3M™ Cold Shrink QS4 Integrated Splice Kit is a premier offering that utilizes our field-proven 3M™ Cold Shrink QS-III Splice Body with additional features that make installation quick and easy. This exciting product integrates all of the layers of a shielded power cable splice into one compact joint.

Also known as: 051128605721, QS4-25SP-1-250-BCA, MMMQS425SP1250BCA

Specifications

Type: Splice Kit, Cold Shrink
Type: Splice Kit, Cold Shrink