ETN 10250T101-11 Assembled, 30.5 mm

Item #: 0318032

Cat #: 10250T101-11

UPC: 782113440453

$ 282.28 EA
Company wide:
0 in stock
Documents & Guides
CUT 10250T101-11 30MM PB MOMENTARY SWITCH 600VAC 10A 2NO 2NC

Overview

CUT 10250T101-11 30MM PB MOMENTARY SWITCH 600VAC 10A 2NO 2NC
Also known as: 782113440453, 10250T101-11, CUT10250T10111

Specifications

Mounting: Flush
Type: Heavy-Duty
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Mounting: Flush
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 4
Type: Heavy-Duty