Cold Shrink QS4 Integrated Splice Kit

Item #: 0318006

Cat #: QS4-15TS-350-750

UPC: 051128601945

$ 1605.20 EA
Company wide:
0 in stock
QS4-15TS-350-750, Primary Insulation O.D. Range: 1.04 - 1.70" (26,4 - 43,2 mm), Conductor Size: 350 - 750 kcmil (185 - 325 mm2 )

Overview

QS4-15TS-350-750, Primary Insulation O.D. Range: 1.04 - 1.70" (26,4 - 43,2 mm), Conductor Size: 350 - 750 kcmil (185 - 325 mm2 )

The new 3M™ Cold Shrink QS4 Integrated Splice Kit is a premier offering that utilizes our field-proven 3M™ Cold Shrink QS-III Splice Body with additional features that make installation quick and easy. This exciting product integrates all of the layers of a shielded power cable splice into one compact joint.

Also known as: 051128601945, QS4-15TS-350-750, MMMQS415TS350750

Specifications

Type: Splice Kit, Cold Shrink
Type: Splice Kit, Cold Shrink