1 1/2, 3:1 Thin Wall+Adhesive, 6" Black, 3 Pcs/Pk, 10 Pks

Item #: 0317960

Cat #: EPS200-1 1/2-6"-Bl

UPC: 051128601303

$ 43.54 EA
Company wide:
0 in stock
Documents & Guides
1 1/2 3:1 THIN WALL+ADHESIVE 6" BLACK 3 PCS/PK 10 PKS

Overview

1 1/2 3:1 THIN WALL+ADHESIVE 6" BLACK 3 PCS/PK 10 PKS
Also known as: 051128601303, EPS200-1 1/2-6"-Bl, MMMEPS2001126BLK10

Specifications

Material: Polyolefin
Color: Black
Diameter: 1.500 in
Material: Polyolefin
Diameter: 1.500 in
Color: Black