Combination Box/Conduit Hanger for 3/4-1" EMT

Item #: 0317956

Cat #: 16MB18A

UPC: 782856520078

$ 10.19 EA
Company wide:
2,674 in stock
Documents & Guides
Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1" Conduit Plain Center-Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

Overview

Combination Box/Conduit Hangers from Drop Wire/Rod and Beam. Mounts 4" Sq. Boxes with 1" Conduit Plain Center-Hole for Screw or Threaded Rod Mount. Standard Packaging Quantity: 25.

One assembly provides support for horizontal electrical box and/or conduit from threaded rod Eliminates need for offset bending conduit 66% less Drop Wires (rod/wire application) NEC® & CEC compliant

Also known as: 782856520078, 16MB18A, CDY16MB18A, helicopter, helicopter bracket, Crab leg, Cheater, Combo bracket, combo, Bow tie

Features & Benefits

  • Scoreline breakaway feature can be easily modified by hand while maintaining UL listing
  • Eliminates need for offset bending conduit
  • Designed to be versatile and reusable
  • Labor and time savings due to built-in first means of support
  • NEC® & CEC compliant

Specifications

Material: Steel
Length: 18 in
Finish: Pre-Galvanized
Standards: Build America Buy America Compliant
Material: Steel
Finish: Pre-Galvanized
Length: 18 in
Standards: Build America Buy America Compliant