Double Throw Safety Switch

Item #: 0317948

Cat #: DT366NGK

UPC: 786685926544

$ 22225.91 EA
Company wide:
0 in stock
Documents & Guides

Overview

CUTDT366NGK
Also known as: 786685926544, DT366NGK, CUTDT366NGK

Specifications

Poles: 3
Volts DC: 250
Amps: 600
Mounting: Surface
IP/NEMA Rating: NEMA 1
Volts AC: 600
Poles: 3
Amps: 600
IP/NEMA Rating: NEMA 1
Volts DC: 250
Mounting: Surface
Volts AC: 600