1, 2:1 Thin Wall, 6" Clear, 10 Pcs/Pk, 10 Pks

Item #: 0317936

Cat #: FP301-1-6"-Clear-1

UPC: 051128601198

$ 27.04 EA
Company wide:
0 in stock
Documents & Guides
3M FP301-1-6 -Clear-10-10-Pc-

Overview

3M FP301-1-6 -Clear-10-10-Pc-
Also known as: 051128601198, FP301-1-6"-Clear-1, MMMFP30116CLR1010P

Specifications

Color: Clear
Material: Polyolefin
Diameter: 1 in
Color: Clear
Diameter: 1 in
Material: Polyolefin