Heat Shrink, Multiple Wall, Adhesive Lined, MW 1/8", Black, 6" Piece, 10 Each Per Pack

Item #: 0317916

Cat #: MW1.000BK6"P

UPC: 051128600955

$ 82.52 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Multi-Wall Adhesive-Lined, Tubing MW 1/8 Inch Black 6 Inch Piece, 10 Each Per Pack, 10 Packs/Case

Overview

Heat Shrink, Multi-Wall Adhesive-Lined, Tubing MW 1/8 Inch Black 6 Inch Piece, 10 Each Per Pack, 10 Packs/Case

3M Heat Shrink Tubing MW is a multiple wall tubing offering the advantage of integral, adhesive lined construction. This tubing has a 2.5:1 shrink ratio and provides insulation for 600V rated applications. Semi rigid polyolefin construction ensures moisture seal protection for automotive and marine applications.

Also known as: 051128600955, MW1.000BK6"P, MMMMW16BLK1010PCPK

Specifications

Material: Polyolefin
Color: Black
Diameter: 1/8 in
Material: Polyolefin
Diameter: 1/8 in
Color: Black