Heat Shrink, Adhesive Lined, 3:1 Ratio, Size: 3/4", Length: 6", Black

Item #: 0317890

Cat #: EPS300-3/4-6"-Blac

UPC: 051128600689

$ 23.33 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
Heat Shrink, Adhesive Lined, 3:1 Ratio, Size: 3/4 Inch, Length: 6 Inch, Color: Black, Material: Polyolefin-Flexible.

Overview

Heat Shrink, Adhesive Lined, 3:1 Ratio, Size: 3/4 Inch, Length: 6 Inch, Color: Black, Material: Polyolefin-Flexible.
Also known as: 051128600689, EPS300-3/4-6"-Blac, MMMEPS300346BLK101

Specifications

Material: Polyolefin
Color: Black
Material: Polyolefin
Color: Black