1, 3:1 Thin Wall+Adhesive, 6" Red, 10 Pcs/Pk, 10 Pks

Item #: 0317889

Cat #: EPS300-1-6"-Red-10

UPC: 051128600665

$ 96.63 EA
Company wide:
0 in stock
Documents & Guides
MMM EPS300-1-6"-RED-10-10 PC

Overview

MMM EPS300-1-6"-RED-10-10 PC
Also known as: 051128600665, EPS300-1-6"-Red-10, MMMEPS30016RED1010

Specifications

Material: Polyolefin
Color: Red
Diameter: 1 in
Material: Polyolefin
Diameter: 1 in
Color: Red