1, 3:1 Thin Wall+Adhesive, 6" Black, 10 Pcs/Pk, 10 Pks

Item #: 0317888

Cat #: EPS300-1-6"-Black-

UPC: 051128600658

$ 34.55 EA
Clearance
Price good while supplies last
Company wide:
5 in stock
Documents & Guides
MMM EPS300-1-6"-BLACK-10-10 P

Overview

MMM EPS300-1-6"-BLACK-10-10 P
Also known as: 051128600658, EPS300-1-6"-Black-, MMMEPS30016BLK1010

Specifications

Material: Polyolefin
Diameter: 1 in
Color: Black
Material: Polyolefin
Color: Black
Diameter: 1 in