1, 2:1 Thin Wall+Adhesive, 6" Black, 10 Pcs/Pk, 10 Pks

Item #: 0317884

Cat #: EPS200-1-6"-Black-

UPC: 051128600580

$ 74.50 EA
Company wide:
0 in stock
Documents & Guides
MMM EPS200-1-6"-BLACK-10-10 P

Overview

MMM EPS200-1-6"-BLACK-10-10 P
Also known as: 051128600580, EPS200-1-6"-Black-, MMMEPS20016BLK1010

Specifications

Material: Polyolefin
Diameter: 1 in
Color: Black
Material: Polyolefin
Color: Black
Diameter: 1 in