Vinyl Electric Tape 1700P, 1-1/2" x 66' Long, Printed

Item #: 0317880

Cat #: 1700P-Printed-1-1/

UPC: 051128600498

$ 9.26 EA
Company wide:
0 in stock
Mining-Grade Vinyl Electrical Tape 1700P, 1-1/2 Inch x 66 Feet, Printed, Black

Overview

Mining-Grade Vinyl Electrical Tape 1700P, 1-1/2 Inch x 66 Feet, Printed, Black

3M™ Temflex™ 1700P is a 7 mil thick, mining-grade, vinyl electrical tape that is flame-retardant and printed with MSHA (Mine safety and health Administration) product approval. It is for use in MSHA-approved splicing kits and has excellent resistance to abrasion, moisture, alkalis, acid, copper corrosion and varying weather conditions without adding bulk.

Also known as: 051128600498, 1700P-Printed-1-1/, MMM1700PPRINT11266

Specifications

Length: 66 ft
Width: 1 1/2 in
Material: Vinyl, PVC
Color: Black
Type: Economy / General Purpose
Product Thickness: 7 mil
Family / Style: Temflex™ 1700 Series
Length: 66 ft
Material: Vinyl, PVC
Type: Economy / General Purpose
Family / Style: Temflex™ 1700 Series
Width: 1 1/2 in
Color: Black
Product Thickness: 7 mil