Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Aluminum

Item #: 0317873

Cat #: EFD175ANLQ

UPC: 781381628211

$ 135.82 EA
Company wide:
1 in stock
Documents & Guides
Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Aluminum, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

Overview

Mounting Body, EFD Type, 1-Gang, 3/4" Hub, Dead-End, Aluminum, Explosion-Proof, Dust-Ignitionproof, Furnished with Internal Ground Screw, Malleable Iron

EFD/EFDB and EDS factory sealed control stations confine arcing of device within the enclosure, preventing ignition of ignitable atmospheres during control operation of motors and other equipment.

Also known as: 781381628211, EFD175ANLQ, APPEFD175ANLQ

Specifications

Diameter: 3/4 in
Gangs: 1
Material: Aluminum
Diameter: 3/4 in
Material: Aluminum
Gangs: 1