STARTER

Item #: 0317845

Cat #: CR306D102

UPC: 783166359358

$ 1678.14 EA
Company wide:
0 in stock
Documents & Guides
CR306, Three-Phase Magnetic Starters. NEMA Size: 2. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.

Overview

CR306, Three-Phase Magnetic Starters. NEMA Size: 2. NEMA Type 1. Motor full load current should not exceed continuous ampere rating of the starter.
Also known as: 783166359358, CR306D102, ABBCR306D102

Specifications

Volts AC Control: 120
Phase: 3
Poles: 3
Amps: 45
Mounting: Surface
IP/NEMA Rating: NEMA 1
Type: Motor Starter
Family / Style: CR306
Volts AC: 600
Size: 2
Volts AC Control: 120
Poles: 3
Mounting: Surface
Type: Motor Starter
Volts AC: 600
Phase: 3
Amps: 45
IP/NEMA Rating: NEMA 1
Family / Style: CR306
Size: 2

Customer Reviews

No reviews for this product
(0)