1, 3:1 Thin Wall+Adhesive, 48" Black, 24 Pcs

Item #: 0317832

Cat #: EPS300-1-48"-Black

UPC: 051128599228

$ 23.22 EA
Company wide:
0 in stock

Overview

MMM EPS300-1-48"-BLACK-24 PCS
Also known as: 051128599228, EPS300-1-48"-Black, MMMEPS300148BLK24P

Specifications

Diameter: 1 in
Color: Black
Diameter: 1 in
Color: Black