
Transformer, 1KVA, 220/230/240x440/460/480 - 120/115/110, Control
Item #: 0317765
Cat #: C1000E2AFB
UPC: 786680125522
$ 857.57 EA
Company wide:
0
in stock
Documents & Guides
1 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: Primary Fuse Block and Secondary Fuse Clips.
Overview
1 KVA, 1-Phase, 240 X 480, 230 X 460, 220 X 440V Primary Volts - 120/115/110V Secondary Volts. MTE Series Industrial Control Transformer, 55 Degree C, Copper Magnet Wire. Includes: Primary Fuse Block and Secondary Fuse Clips.
Epoxy encapsulated, Laminations of high quality silicon steel to minimize core losses and optimize performance, 50/60Hz operation, 130°C insulation system standard, Molded-in terminals for maximum durability
Also known as: 786680125522, C1000E2AFB, CUTC1000E2AFB
Specifications
| Phase: | 1 |
| Volt Amps: | 1kVA |
| Secondary Voltage: | 120, 115, 110 |
| Primary Voltage: | 240/480, 220/440, 230/460 |
| Phase: | 1 |
| Secondary Voltage: | 120, 115, 110 |
| Volt Amps: | 1kVA |
| Primary Voltage: | 240/480, 220/440, 230/460 |