Heat Shrink Tubing, 1/2" x 48"

Item #: 0317759

Cat #: FP301-1/2-48-RED

UPC: 051128598610

$ 1.82 EA
Clearance
Price good while supplies last
Company wide:
596 in stock
Documents & Guides
Heat Shrink Thin-Wall Tubing FP-301 1/2-48"-Red, 48 in Length sticks

Overview

Heat Shrink Thin-Wall Tubing FP-301 1/2-48"-Red, 48 in Length sticks
Also known as: 051128598610, FP301-1/2-48-RED, MMMFP3011248RED100

Specifications

Material: Polyolefin
Color: Red
Material: Polyolefin
Color: Red