2, 2:1 Thin Wall, 48" Clear, 24 Pcs

Item #: 0317757

Cat #: FP301-2-48"-Clear-

UPC: 051128598580

$ 19.95 EA
Company wide:
0 in stock
Documents & Guides
MMM FP301-2-48"-CLEAR-24 PCS

Overview

MMM FP301-2-48"-CLEAR-24 PCS
Also known as: 051128598580, FP301-2-48"-Clear-, MMMFP301248CLR24PC

Specifications

Color: Clear
Material: Polyolefin
Diameter: 1 in
Color: Clear
Diameter: 1 in
Material: Polyolefin