Heat Shrink Tubing, Thin Wall, 1", 48" Lengths, Flexible Polyolefin, Clear

Item #: 0317754

Cat #: FP301-1-48"-Clear-

UPC: 051128598566

$ 7.25 EA
Company wide:
0 in stock
Heat Shrink Tubing, Thin Wall, 1 Inch, Expanded Inner Diameter 1.000 Inch, Recovered Inner Diameter 0.500 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Clear, 24 Each Per Pack

Overview

Heat Shrink Tubing, Thin Wall, 1 Inch, Expanded Inner Diameter 1.000 Inch, Recovered Inner Diameter 0.500 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Clear, 24 Each Per Pack

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128598566, FP301-1-48"-Clear-, MMMFP301148CLR24PC

Specifications

Color: Clear
Material: Polyolefin
Diameter: 1 in
Length: 48 in
Color: Clear
Diameter: 1 in
Material: Polyolefin
Length: 48 in