Heat Shrink Tubing, Thin Wall, 3/4", 48" Lengths, Flexible Polyolefin, Clear

Item #: 0317753

Cat #: FP301-3/4-48"-Clea

UPC: 051128598559

$ 6.15 EA
Company wide:
0 in stock
Heat Shrink Tubing, Thin Wall, 3/4 Inch, Expanded Inner Diameter 0.750 Inch, Recovered Inner Diameter 0.375 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Clear, 24 Each Per Pack

Overview

Heat Shrink Tubing, Thin Wall, 3/4 Inch, Expanded Inner Diameter 0.750 Inch, Recovered Inner Diameter 0.375 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Clear, 24 Each Per Pack

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128598559, FP301-3/4-48"-Clea, MMMFP3013448CLR50P

Specifications

Diameter: 3/4 in
Color: Clear
Material: Polyolefin
Length: 48 in
Diameter: 3/4 in
Material: Polyolefin
Color: Clear
Length: 48 in