Black, 3" Diameter, 48" Long

Item #: 0317745

Cat #: FP301-3-48"-Black-

UPC: 051128598481

$ 34.43 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3", Expanded Insulation Diameter: 3.000", Recovered Insulation Diameter: 1.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3", Expanded Insulation Diameter: 3.000", Recovered Insulation Diameter: 1.500", Tube Length: 48". Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128598481, FP301-3-48"-Black-, MMMFP301348BLK12PC

Specifications

Material: Polyolefin
Color: Black
Diameter: 1.500 in
Material: Polyolefin
Diameter: 1.500 in
Color: Black