2, 2:1 Thin Wall, 48" Black, 24 Pcs

Item #: 0317744

Cat #: FP301-2-48"-Black-

UPC: 051128598474

$ 19.95 EA
Company wide:
0 in stock
Documents & Guides
MMM FP301-2-48"-BLACK-24 PCS

Overview

MMM FP301-2-48"-BLACK-24 PCS
Also known as: 051128598474, FP301-2-48"-Black-, MMMFP301248BLK24PC

Specifications

Material: Polyolefin
Diameter: 1 in
Color: Black
Material: Polyolefin
Color: Black
Diameter: 1 in