Multimode Launch Cable 50µm SC/SC

Item #: 0317735

Cat #: MMC-50-SCSC

UPC: 754082094241

$ 424.19 EA
Company wide:
0 in stock
Documents & Guides
Multimode Launch Cable 50µm SC/SC, 140 Meters Long

Overview

Multimode Launch Cable 50µm SC/SC, 140 Meters Long
Also known as: 754082094241, MMC-50-SCSC, FLUMMC50SCSC

Specifications

Type: 50 µm
Type: 50 µm