3M FP301-3/16-48"-BLACK

Item #: 0317729

Cat #: FP301-3/16-48"-Bla

UPC: 051128598320

$ 3.09 EA
Company wide:
26 in stock
Heat Shrink Thin-Wall Tubing FP-301-3/16-48"-Black, 48 in Length

Overview

Heat Shrink Thin-Wall Tubing FP-301-3/16-48"-Black, 48 in Length

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128598320, FP301-3/16-48"-Bla, MMMFP30131648BLK25

Specifications

Material: Polyolefin
Diameter: 3/16 in
Color: Black
Length: 48 in
Material: Polyolefin
Color: Black
Diameter: 3/16 in
Length: 48 in