Heat Shrink Tubing, Thin Wall, 1/8", 48" Lengths, Flexible Polyolefin, Black

Item #: 0317725

Cat #: FP301-1/8-48"-Blac

UPC: 051128598283

$ 3.17 EA
Company wide:
84 in stock
Heat Shrink Tubing, Thin Wall, 1/8 Inch, Expanded Inner Diameter 0.125 Inch, Recovered Inner Diameter 0.062 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Black

Overview

Heat Shrink Tubing, Thin Wall, 1/8 Inch, Expanded Inner Diameter 0.125 Inch, Recovered Inner Diameter 0.062 Inch, 2:1 Shrink Ratio, 48 Inch Lengths, Flexible Polyolefin, Black

3M Heat Shrink Tubing FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135 degree Celsius continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow.

Also known as: 051128598283, FP301-1/8-48"-Blac, MMMFP3011848BLK250

Specifications

Material: Polyolefin
Color: Black
Diameter: 1/8 in
Length: 48 in
Material: Polyolefin
Diameter: 1/8 in
Color: Black
Length: 48 in