Heat Shrink Tubing

Item #: 0317705

Cat #: FP0.094WT48"L

UPC: 051128598115

$ 3.07 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink Tubing, 48"-White-250

Overview

Heat Shrink Tubing, 48"-White-250
Also known as: 051128598115, FP0.094WT48"L, MMMFP30133248WHI25

Specifications

Material: Polyolefin
Color: White
Material: Polyolefin
Color: White