VFD XLPE TR 12AWG/4c Flexing VFD Cable

Item #: 0317672

Cat #: 35781204

UPC:

Call for price
Company wide:
0 in stock
Documents & Guides
No Documents Available
VFD XLPE Auto Tr Continuous Flex VFD Cable Foil Braid Shield 12/4C UL CSA TC-ER

Overview

VFD XLPE Auto Tr Continuous Flex VFD Cable Foil Braid Shield 12/4C UL CSA TC-ER
Also known as: 35781204, SAB08721204

Specifications

Type: Direct Burial, UV Resistant
Volts AC: 1kV
Material: Copper, PVC
Color: Black
Stranding: Stranded
Shielding: Shielded
Type: Direct Burial, UV Resistant
Material: Copper, PVC
Stranding: Stranded
Volts AC: 1kV
Color: Black
Shielding: Shielded