1, 2.5:1 Thin Wall+Adhesive, 48" Black, 5 Pcs

Item #: 0317625

Cat #: MW-1-48"-Black-5 P

UPC: 051128597187

$ 51.26 EA
Company wide:
0 in stock
Documents & Guides
MMM MW-1-48"-BLACK-5 PCS 1 2.

Overview

MMM MW-1-48"-BLACK-5 PCS 1 2.
Also known as: 051128597187, MW-1-48"-Black-5 P, MMMMW148BLACK5PCS

Specifications

Material: Polyolefin
Diameter: 1 in
Color: Black
Material: Polyolefin
Color: Black
Diameter: 1 in