Safety Switch, 800A, 3P, 600VAC/250VDC, Type DH, Fusible, NEMA 3R

Item #: 0317600

Cat #: DH367FRK

UPC: 782113589732

$ 17827.44 EA
Company wide:
0 in stock
800 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 VAC, 250VDC, NEMA 3R

Overview

800 Amp, 3-pole, Heavy Duty Safety Switch, Fusible Without Neutral, 600 VAC, 250VDC, NEMA 3R

Eaton’s heavy-duty safety switches provide a highly visible means of disconnect to help improve personnel safety and equipment protection. Additionally, they’re ideal for applications where reliable performance, safety, and service continuity are critical.

Also known as: 782113589732, DH367FRK, CUTDH367FRK

Specifications

Poles: 3
Volts DC: 250
Mounting: Surface
Amps: 800
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Poles: 3
Mounting: Surface
Volts AC: 600
Volts DC: 250
Amps: 800
IP/NEMA Rating: NEMA 3R