1, 2:1 Thin Wall, 48" Red, Hdr Label, 5 Pcs

Item #: 0317586

Cat #: FP301-1-48"-Red-Hd

UPC: 051128596845

Company wide:
0 in stock
Documents & Guides
MMM FP301-1-48"-RED-HDR-5 PCS

Overview

MMM FP301-1-48"-RED-HDR-5 PCS
Also known as: 051128596845, FP301-1-48"-Red-Hd, MMMFP301148REDHDR5

Specifications

Material: Polyolefin
Color: Red
Diameter: 1 in
Material: Polyolefin
Diameter: 1 in
Color: Red