Heat Shrink, Thin-Wall, 1", Black, (5) 48" Pieces, w/ Hdr Label

Item #: 0317580

Cat #: FP301-1-48"-Black-

UPC: 051128596814

$ 12.53 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: .5 Inch, Tube Length: 4 Foot Piece. Pack of 48. With HDR Label. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1 Inch, Expanded Insulation Diameter: 1 Inch, Recovered Insulation Diameter: .5 Inch, Tube Length: 4 Foot Piece. Pack of 48. With HDR Label. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.

Also known as: 051128596814, FP301-1-48"-Black-, MMMFP301148BLKHDR5

Specifications

Diameter: 1 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 1 in
Volts AC: 600
Color: Black
Length: 48 in