Heat Shrink, Thin-Wall, 1/2", Black, (12) 48" Pieces, w/ Hdr Label

Item #: 0317561

Cat #: FP301-1/2-48"-Blac

UPC: 051128596685

$ 6.82 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: .1/2", Recovered Insulation Diameter: 1/4", Tube Length: 4' Piece. Pack of 12. with Hdr Label, Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/2", Expanded Insulation Diameter: .1/2", Recovered Insulation Diameter: 1/4", Tube Length: 4' Piece. Pack of 12. with Hdr Label, Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128596685, FP301-1/2-48"-Blac, MMMFP3011248BLKHDR

Specifications

Diameter: 1/2 in
Color: Black
Volts AC: 600
Length: 48 in
Diameter: 1/2 in
Volts AC: 600
Color: Black
Length: 48 in