Sealing Fitting, Vertical, Size: 1", Female, Malleable Iron

Item #: 0317545

Cat #: EYDEF100

UPC: 781381694391

$ 174.89 EA
Company wide:
0 in stock
Documents & Guides
Sealing Fitting, Vertical, 1 Inch, For Close Turing Radius, Female, 40% Fill, Threaded, Malleable Iron, For Rigid/IMC Conduit.

Overview

Sealing Fitting, Vertical, 1 Inch, For Close Turing Radius, Female, 40% Fill, Threaded, Malleable Iron, For Rigid/IMC Conduit.
Also known as: 781381694391, EYDEF100, APPEYDEF100

Specifications

Material: Malleable Iron
Diameter: 1 in
Material: Malleable Iron
Diameter: 1 in