Heat Shrink, Thin-Wall, 1/4", Black, (12) 48" Pieces, w/ Hdr Label

Item #: 0317535

Cat #: FP301-1/4-48"-Blac

UPC: 051128596548

$ 5.60 EA
Company wide:
11 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4 Inch, Expanded Insulation Diameter: .250 Inch, Recovered Insulation Diameter: .125 Inch, Tube Length: 4 Foot Piece. Pack of 12. With HDR Label. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 1/4 Inch, Expanded Insulation Diameter: .250 Inch, Recovered Insulation Diameter: .125 Inch, Tube Length: 4 Foot Piece. Pack of 12. With HDR Label. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 051128596548, FP301-1/4-48"-Blac, MMMFP3011448BLKHDR

Specifications

Color: Black
Diameter: 1/4 in
Volts AC: 600
Length: 48 in
Color: Black
Volts AC: 600
Diameter: 1/4 in
Length: 48 in