Heat Shrink, Thin Wall, 3/16", Black, 48" Pieces

Item #: 0317524

Cat #: FP301-3/16-48"-Bla

UPC: 051128596470

$ 4.75 EA
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Size: 3/16 Inch, Length: 48 Inch, Color: White, Package of 25 Each

Overview

Heat Shrink, Thin Wall, Size: 3/16 Inch, Length: 48 Inch, Color: White, Package of 25 Each
Also known as: 051128596470, FP301-3/16-48"-Bla, MMMFP30131648BLKHD

Specifications

Size: 3/16 in
Material: Polyolefin
Color: White
Length: 48 in
Size: 3/16 in
Color: White
Material: Polyolefin
Length: 48 in