
Cooper Lighting 24GR-LD5-48-F1-UNV-L840-CD1-U
Item #: 0317492
Cat #: 24GR-LD5-48-F1-UNV-L840-CD1-U
UPC: 080083817153
Call for price
Company wide:
1
in stock
Documents & Guides
METALUX 24GR-LD5-48-F1-UNV- L840-CD1-U
Overview
METALUX 24GR-LD5-48-F1-UNV- L840-CD1-U
The GRLED is a ideal balance between leading-edge LED performance and value based lighting. This new competitive LED lensed troffer series is built and designed for general purpose lighting applications. With multiple LED lens options, GRLED can provide the optimal spacing, energy efficiency and optical control. Additionally, GRLED leverages our shallow, low profile housing so it is compatible with even highly restrictive plenums and today’s most common ceiling systems. GRLED is a great choice for commercial offices, schools, hospitals, retail merchandising and many other applications. Certain airborne contaminants can diminish the integrity of acrylic components. Refer to the Material Compatibility tables for additional information.
Also known as: 080083817153, 24GR-LD5-48-F1-UNV-L840-CD1-U, MET24GRLD548F1UNVL
Specifications
| Mounting: | Recessed |
| Wattage: | 48 |
| Color Temperature: | 4000 (Cool White) |
| Length: | 4 ft |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Mounting: | Recessed |
| Color Temperature: | 4000 (Cool White) |
| Light Technology: | LED |
| Wattage: | 48 |
| Length: | 4 ft |
| Volts AC Range: | 120 - 277 |