DANGER/PELIGRO (Red) 2" x 1000ft

Item #: 0317487

Cat #: 381

UPC: 051128592342

$ 65.98 EA
Company wide:
0 in stock
Documents & Guides
MMM 381 DANGER/PELIGRO 2"X100

Overview

MMM 381 DANGER/PELIGRO 2"X100
Also known as: 051128592342, 381, MMM381

Specifications

Type: Barricade
Width: 3 in
Color: Red
Type: Barricade
Color: Red
Width: 3 in